Shop All Identification Labels
Brady
Label, Silver, 3in.Wx1in.H
Mfr # THTEP-176-593-.5SL
Zoro # G9324122
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 3 in
- Height 1 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-176-593-.5SL
- Zoro # G9324122
- UPC # 754473898847
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 1 in |
Length | 1 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 3 in |
Core Diameter | 3 in |
Label Width | 3 in |
Label Height | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWH2X001200)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- 3M Fit Testing Kit, Bitrex (FT-30)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86828 (86828)
- BRADY Chemical Label, 5 In. W, 5 In. H, PK25 (26117LS)
- BRADY Lockout Tag, 3 x 5-1/2In, Polyester, PK25 (50258)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- Brady Identification Labels