Shop All Identification Labels
Brady
Label, Silver, 3in.Wx0.75in.H, Brady B-593
Mfr # THTEP-175-593-.5SL
Zoro # G9324104
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brady B-593 Adhesive-Taped Polyester
- Width 3 in
- Height 3/4 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-175-593-.5SL
- Zoro # G9324104
- UPC # 754473898830
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 3/4 in |
Length | 3/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3/4 in x 3 in |
Label Height | 3/4 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Single Door, 6 Gallon, 23Wx18Dx22H (298671)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1014-L-15237)
- AMEREX Assembly Strap and Hose Clip Stored Pres (14778-P001)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60293)
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- BRADY Identification Label, 3In H, PK500, 30668 (30668)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- Brady Safety Labels