Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Yellow, Labels/Roll: 500
Mfr # B33D-250-2-342YL
Zoro # G5469317
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Yellow
- Width 2"
- Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33D-250-2-342YL
- Zoro # G5469317
- UPC # 662820968665
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1/4" |
Height | 2" |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Minimum Wire Diameter | 0.18 in |
Maximum Wire Diameter | 0.46 in |
For Wire Diameter | 0.18 in to 0.46 in |
Label Width | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.46 in, Minimum Wire Diameter 0.18 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hard Hat (280-HP241R-20)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (C217092)
- LINCOLN ELECTRIC Welding Jacket, Black, L, 33 in. L (KH808L)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-499-TB)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BRADY Label (M21-500-581-WT)
- BRADY Label, 3/8 in W, White (M6-3-423)
- NEVS Label, Blank Drug Name, Strength, Exp. Dt/Tm 1/2"x1-1/2" Green w/Black (SANTW-0023)
- Brady Label Maker Tapes, Labels, Signs & Tags