Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Yellow, Labels/Roll: 500
Mfr # B33-250-2-342YL
Zoro # G5468513
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Yellow
- Width 2"
- Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-250-2-342YL
- Zoro # G5468513
- UPC # 662820967705
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Height | 1/4" |
Min. Wire Size | 0.094" |
Max. Wire Size | 0.215" |
Minimum Wire Diameter | 0.75 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
For Wire Diameter | 0.75 in to 1.45 in |
Label Width | 1/4 in |
Label Height | 2 in |
Maximum Wire Diameter | 1.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 6XGZ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0024YB)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- BRADY Printer Label, White, Labels/Roll: 250 (PTL-19-423)
- BRADY Label (M21-7-423)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4C-250-342)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label, 3 in W, White (M6-22-424)
- ZORO SELECT 1" x 12 White Magnetic Write-On Tag, Pk25 (9TAT0)
- Brady Label Maker Tapes, Labels, Signs & Tags