Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White/Clear, Labels/Roll: 3500
Mfr # B33-73-427
Zoro # G1583605
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- Color White/Clear
- Width 3/4"
- Length 1"
- Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-73-427
- Zoro # G1583605
- UPC # 662820968481
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1" |
Height | 1-3/4" |
Minimum Wire Diameter | 0.2 in |
Label Width | 3/4 in |
For Wire Diameter | 0.2 in to 0.4 in |
Label Height | 1 3/4 in |
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/2 in |
Label Size | 1 3/4 in x 3/4 in |
Maximum Wire Diameter | 0.4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 3/4 in, Maximum Wire Diameter 0.4 in, Minimum Wire Diameter 0.2 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Service Temperature 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicapped Parking During Church Hours With Graphic Rust Proof Parking, A-1824-23916 (A-1824-23916)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 20 dB, Blue, 1 PR (6496)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK6)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label Tape Cartridge, Black/White/Clear, Labels/Roll: Continuous (M21-375-461)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- BRADY Label, White, Labels/Roll: 500 (M6-124-492)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-17-483)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- Brady Label Maker Tapes, Labels, Signs & Tags