Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Vinyl, 1-1/4" H, 1" W
Mfr # A62-3-427
Zoro # G000720271
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Wraptor A6200
- Color White ( Matte )
- Label Height 1 1/4 in
- Standards RoHS Compliant to 2011/65/EU and 2015/863, UL Recognized
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A62-3-427
- Zoro # G000720271
- UPC # 754473632502
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1 1/4 in |
Maximum Wire Diameter | 0.24 in |
Minimum Wire Diameter | 0.12 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1/2 in |
For Wire Diameter | 0.12 in to 0.24 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 1/4 in x 1 in |
Description
Precut Label Roll, Material Properties Flame-Retardant, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 61DT08, Compatible Mfr Part Number A62-R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.12 in, Printer Series Compatibility Wraptor A6200, Recommended Ribbon A62-R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0002)
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- HONEYWELL NORTH Filter, Threaded, N99, White, 2 PK, NIOSH (719009N99)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13610)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113116)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M4C-500-595-GN-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags