Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 5000
Mfr # B33-5-423
Zoro # G5830763
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-5-423
- Zoro # G5830763
- UPC # 662820969167
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1" |
Height | 1" |
Label Height | 1/2 in |
Label Width | 1 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Carabiner Clip, Stainless Steel, Silver (QP-SC)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- BRADY Laboratory Label, White, Labels/Roll: 2500 (THT-59-492-2.5-SC)
- BRADY Label, White/Translucent, Labels/Roll: 100 (PTL-64-427)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-20-459)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- BRADY Tape, White, Labels/Roll: Continuous (133159)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76698)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- Brady Label Maker Tapes, Labels, Signs & Tags