Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 500
Mfr # B33-25-424
Zoro # G5580251
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 4"
- Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-25-424
- Zoro # G5580251
- UPC # 662820969099
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1/4" |
Height | 6" |
Label Size (HxW) - Blank Precut General Purpose | 4 in x 6 in |
Label Width | 6 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Paper, Label Width 6 in, Labels per Roll 350, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-424, Recommended Ribbon B30-R4300, Resistance Properties Abrasion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- FAME FABRICS Apron, 2-Pocket Waist, Black, F79 (18440)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- BRADY Label, White, Labels/Roll: 250 (THTEP-177-593-.5)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-62-427-3.5)
- BRADY Precut Label Cartridge, White, Matte (M4-130-499)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- Brady Label Maker Tapes, Labels, Signs & Tags