Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2500
Mfr # B33-165-499
Zoro # G5552373
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 13/16"
- Length 39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-165-499
- Zoro # G5552373
- UPC # 662820968429
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13/16" |
Length | 39/64" |
Height | 1-7/16" |
Roll Size (WxL) - General Purpose Laboratory Labels | 51/64 in |
Label Height | 1 7/16 in |
Vial/Tube Size | 50.0 mL |
Label Width | 51/64 in |
Label Size (HxW) - General Purpose Laboratory Labels | 1 7/16 in x 51/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Material Nylon, Label Width 51/64 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- BRADY Label, White, Labels/Roll: 500 (PTL-17-351)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1500-427)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- NEVS Thermal Paper Rolls 2-1/4" Pyxis / Omnicell Compatable (TPR214-85)
- Brady Label Maker Tapes, Labels, Signs & Tags