Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 250
Mfr # B33-375-2-7642
Zoro # G5831393
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 2"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-375-2-7642
- Zoro # G5831393
- UPC # 662820967415
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1-1/2" |
Height | 2" |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 2 in |
Maximum Wire Diameter | 0.95 in |
For Wire Diameter | 0.375 in to 0.95 in |
Minimum Wire Diameter | 0.38 in |
Label Height | 2 in |
Label Width | 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 4 AWG, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 12PK (6620KVXL)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 2 to 2-1/2 in Hose, Steel, Domestic (HR1610-4)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- BRADY Label Cartridge, Yellow, Labels/Roll: 100 (M71EP-173-593-YL)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 1in H x 2in W WT 1500/RL (B33-17-422)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-RD)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-1000-422)
- Brady Safety Labels