Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2300
Mfr # B33-95-498
Zoro # G1583541
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- Color White
- Width 13/16"
- Length 1-7/16"
- Height 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-95-498
- Zoro # G1583541
- UPC # 662820967163
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 13/16" |
Length | 1-7/16" |
Height | 1-7/16" |
Minimum Wire Diameter | 0.03 in |
Maximum Wire Diameter | 0.08 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 51/64 in |
Roll Width | 2 51/64 in |
Label Height | 1 7/16 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 7/16 in x 51/64 in |
For Wire Diameter | 0.03 in to 0.08 in |
Label Width | 13/16 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 21U479, Compatible Mfr Part Number B30-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 1 7/16 in, Label Width 13/16 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.03 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R6200, Material Series B-498, For Print Method Thermal Transfer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- MAGID Heater Beater 20 oz Cotton Canvas Hot Mill Gloves, 12PK (95KGT)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- BRADY Wire and Cable Label, White, Matte Finish (M4-375-075-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- BRADY High Adhesion Self Lam Vinyl Wire Cable Lbl 1.437in H x 1in W WT/CL PK of 2/RL, 2PK (THT-9-417-10)
- BRADY Label (M21-137-423)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- Brady Safety Labels