Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2000
Mfr # J20-88-7425J
Zoro # G8635223
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20-88-7425J
- Zoro # G8635223
- UPC # 754473613815
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 3/4" |
Core Diameter | 2 in |
Vial/Tube Size | 8.0 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in x 1 in |
Label Width | 1 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (PTL-19-483)
- PIP Hi-Vis Cut-Resist Glove, Orange, L, PK12 (33-425OR/L)
- PORTWEST Comfort Ear Muffs EN352 (PW43)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1518B/8M)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 2500 (BM71-19-427)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 1in W WT/CL 400/RL (A62-4-417)
- BRADY Precut Label Cartridge, White, Gloss (M4-90-422)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-750-488)
- BRADY Label, 1 1/2 in W, Clear; Green (M6-33-427-GR)
- Brady Safety Labels