Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2000
Mfr # J20-59-7425J
Zoro # G8635065
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1/2"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-59-7425J
- Zoro # G8635065
- UPC # 754473613723
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Height | 1" |
Vial/Tube Size | 8.0 mL |
Label Width | 1 in |
Label Height | 1/2 in |
Core Diameter | 2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Small, Orange (8089)
- RADIANS Radians Arctic Radwear(R) Hard Hat Cooling Sweatband (RCS211)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Spandex, Neoprene (EXO-MPLC-02-S)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- BRADY Label (M21-500-581-WT)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- Brady Safety Labels