Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 2000
Mfr # B33-194-481
Zoro # G1583690
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- Color White
- Width 29/32"
- Length 3/4"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-194-481
- Zoro # G1583690
- UPC # 662820968955
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 29/32" |
Length | 3/4" |
Height | 3/4" |
Label Width | 57/64 in |
Label Size (HxW) - Laboratory Slide Labels | 3/4 in x 57/64 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 57/64 in, Labels per Roll 2,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon B30-R6400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-1125-595-GY)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/8in Dia White (PS-C-125-WT)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 10,000 (THT-39-430-10)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 200 (M-115-427)
- BRADY Label (M21-137-499)
- NEVS Label, Ketamine __mg/ml 1/2" x 1-1/2" Yellow w/Black (SANTW-0225)
- Brady Safety Labels