Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # J20-37-7425J
Zoro # G8635180
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1-1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-37-7425J
- Zoro # G8635180
- UPC # 754473613860
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 1/2" |
Label Width | 1 1/2 in |
Vial/Tube Size | 8.0 mL |
Label Height | 1/2 in |
Core Diameter | 2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- CARHARTT Safety Glasses, Clear Polarized (CHB610DTCS)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY Precut Label Cartridge, White, Gloss (M4-90-422)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- BRADY All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in (M71-2400-595-WT)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- Brady Safety Labels