Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # J20-257-7425J
Zoro # G8635101
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 53/64"
- Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20-257-7425J
- Zoro # G8635101
- UPC # 754473613730
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 53/64" |
Height | 1/4" |
Label Width | 53/64 in |
Label Height | 1/4 in |
Vial/Tube Size | 2.0 mL |
Core Diameter | 2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/4 in x 53/64 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polypropylene, Label Width 53/64 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Holder, PK5 (7586)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- HONEYWELL HOWARD LEIGHT Disposable 30, 500 PK (LPF-1-D)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 22inL, Black w/ Yellow Stripes (CC-D19)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Sleeve, 2 in W, 3/16 in H, Die-cut (M6-094-2-342-YL-R)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- Brady Label Maker Tapes, Labels, Signs & Tags