Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # J20-256-7425J
Zoro # G8635031
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1-5/16"
- Height 39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-256-7425J
- Zoro # G8635031
- UPC # 754473613822
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-5/16" |
Height | 39/64" |
Label Width | 1 19/64 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 19/32 in x 1 19/64 in |
Vial/Tube Size | 1.0 mL |
Core Diameter | 2 in |
Label Height | 19/32 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polypropylene, Label Width 1 19/64 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 1.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- MEGACOMFORT Resistant Insole, Womens, 10" L, PR (PAMPR-W567)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- BRADY Label Cartridge, Black/White, Labels/Roll: 160 (M-81-488)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-121-427)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 0.5in W WT/CL 450/RL (A62-14-417)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-72-461)
- PANDUIT Thermal Transfer Label, 1x0.75, PK2500 (S100X075YAJ)
- Brady Label Maker Tapes, Labels, Signs & Tags