Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # J20-249-7425J
Zoro # G8635153
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1"
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-249-7425J
- Zoro # G8635153
- UPC # 754473613891
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 3/8" |
Core Diameter | 2 in |
Vial/Tube Size | 8.0 mL |
Label Height | 3/8 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in x 1 in |
Label Width | 1 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- WAVIAN 5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline (2238C)
- EAGLE MFG Corrosive Safety Cabinet, 30 gal., Blue (CRA32X)
- CONDOR Spill Kit, Universal (35ZR69)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- BRADY Label, White, Labels/Roll: 250 (M6-120-492)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.5in H x 1in W WT/CL 400/RL (A62-4-417)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- Brady Safety Labels