Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # J20-179-7425J
Zoro # G8635232
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADYJET J2000
- For Use With BradyJet J2000 Printer
- Color White
- Width 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20-179-7425J
- Zoro # G8635232
- UPC # 754473613914
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1" |
Core Diameter | 2 in |
Label Height | 1 in |
Label Width | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 in x 1 in |
Vial/Tube Size | 8.0 mL |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-705FR-UV)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- DYMO Rhino Industrial Label Maker, 1 Line, 4.06 x 8.46 x 2.24 (1835374)
- BRADY Precut Label Cartridge, Matte, 41/64 in H (M4C-375-342)
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76707)
- BRADY 1 mil Polyimide Circuit Board Labels 0.2 in H x 0.65 in W White 10000/RL (THT-14-729-10)
- BRADY Label (M21-18-499)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- Brady Safety Labels