Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # B33-68-499
Zoro # G5492706
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 1/2"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-68-499
- Zoro # G5492706
- UPC # 662820968580
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1-1/2" |
Height | 3/4" |
Label Width | 1/2 in |
Vial/Tube Size | 0.7 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in x 1/2 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon, Label Width 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- KONG USA Lys Crampon Steel, Automatic (8A312A000KK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- BRADY Printer Label, White on Translucent, Labels/Roll: 250 (PTL-18-427)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- BROTHER Label Tape Cartridge, Black/White/Red, Labels/Roll: Continuous (DK2251)
- Brady Safety Labels