Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1500
Mfr # B33-181-492
Zoro # G5621761
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-181-492
- Zoro # G5621761
- UPC # 662820969402
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1" |
Height | 1" |
Label Width | 3/8 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 3/8 in |
Vial/Tube Size | 2.0 mL |
Label Height | 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Series B-492, Recommended Ribbon B30-R6400, Resistance Properties Chemical-Resistant, Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & 5 Pockets (Orange/Medium) (1284FR-OZ-MD)
- PORTWEST Dermiflex Glove, Med (A350)
- PLASTICADE A-Frame Barricade, 1-8 ft., I-Beam, EG (203-A8EG)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape 4X (ST24-3PGS-4X)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-22-428)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1in x 1in (BA62-2-417)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-134-427)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- NEVS Label, Meperidine 1/2" x 1-1/2" Blue w/Black (LANT-1832D)
- Brady Label Maker Tapes, Labels, Signs & Tags