Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, White, Labels/Roll: 1000
Mfr # B33-125-2-342
Zoro # G5828943
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color White
- Width 2"
- Length 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-125-2-342
- Zoro # G5828943
- UPC # 662820968740
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1/8" |
Height | 1/8" |
Max. Wire Size | 1.110" |
Min. Wire Size | 0.046" |
For Wire Diameter | 0.047 in to 0.08 in |
Label Width | 1/8 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 2 in |
Label Height | 2 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.05 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Compatible Grainger Part Number 6XGZ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0299-ED_10x7 (LCU3-0299-ED_10x7)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-CA01-12HA (HC-CA01-12HA)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-121-427)
- BRADY Tag, Polypropylene, White, Matte Finish (M4C-375-412)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (PTL-43-439-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-483-1)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-750-595-BK-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Printer Label, White, Labels/Roll: Continuous (THT-4000-403-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags