Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Translucent/White, Labels/Roll: 5000
Mfr # B33-56-427
Zoro # G5524276
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Translucent/White
- Width 3/4"
- Length 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-56-427
- Zoro # G5524276
- UPC # 662820969372
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 15/16" |
Height | 15/16" |
Label Size | 15/16 in x 3/4 in |
Minimum Wire Diameter | 0.09 in |
Printable Portion Width | 3/4 in |
Label Height | 15/16 in |
Printable Portion Height | 3/8 in |
Label Width | 3/4 in |
Maximum Wire Diameter | 0.18 in |
For Wire Diameter | 0.09 in to 0.18 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 15/16 in, Label Width 3/4 in, Maximum Wire Diameter 0.18 in, Minimum Wire Diameter 0.09 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1501)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- PORTWEST Iona Work Shirt L/S, XL (F125)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-424)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- BRADY Label (M21-131-499)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- DYMO Label Tape, 0.5", Yellow (91332)
- Brady Safety Labels