Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Translucent/White, Labels/Roll: 2500
Mfr # B33-9-427
Zoro # G5506365
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Translucent/White
- Width 1"
- Length 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-9-427
- Zoro # G5506365
- UPC # 662820969310
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1-7/16" |
Height | 1-7/16" |
For Wire Diameter | 0.15 in to 0.3 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.3 in |
Printable Portion Height | 1 in |
Label Size | 1 7/16 in x 1 in |
Minimum Wire Diameter | 0.15 in |
Printable Portion Width | 1 in |
Label Height | 1 7/16 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 1 in, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- MSA SAFETY Prefilter, Bayonet, R95, Black, 20 PK, NIOSH Approved (815397)
- ALTA Knee Pads, Hard Cap, Gray, PR (50400.50)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-2X (37001-00-1-YEL-2X)
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 WT/CL 1000/RL (THT-383-712-1)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (B30C-4000-483BL-KT)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- BRADY Tape, Metallic Silver, Labels/Roll: Continuous (B30C-1125-565-SL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers-0.125in Dia x 1in White (B33-125-2-342-2)
- Brady Label Maker Tapes, Labels, Signs & Tags