Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Translucent/White, Labels/Roll: 2500
Mfr # B33-116-427
Zoro # G5510285
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Translucent/White
- Width 1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-116-427
- Zoro # G5510285
- UPC # 662820969426
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1" |
Height | 1" |
Minimum Wire Diameter | 0.1 in |
Label Size | 1 in x 1 in |
For Wire Diameter | 0.1 in to 0.2 in |
Maximum Wire Diameter | 0.2 in |
Printable Portion Height | 3/8 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
Label Height | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in, Printer Series Compatibility BBP33, i3300, Recommended Ribbon B30-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 6 ft. L (109S0036CH)
- BRADY 115 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152383)
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- WEST CHESTER PROTECTIVE GEAR Polyurethane Coated Gloves, Palm Coverage, Black, XL, 12PK (713SUCB/XL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-113-427)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- BRADY Brady BMP21 Series Self-Laminating Vinyl Wire & Cable Labels, 1-1-2inW X 7'L, Blk-Wht, (M21-1500-427)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-750-595-RD-WT)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- Brady Label Maker Tapes, Labels, Signs & Tags