Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Roll, Silver, Labels/Roll: 1500
Mfr # B33-17-428
Zoro # G5752774
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33
- For Use With Mfr. No. BBP33
- Color Silver
- Width 1"
- Length 3-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-17-428
- Zoro # G5752774
- UPC # 662820969259
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 3-23/64" |
Height | 2" |
Label Width | 2 in |
Label Size (HxW) - Rating & Name Plate Labels | 1 in x 2 in |
Label Height | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Metallized Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Symbol Label, Arrow, 2-1/4 In. H, PK10 (1534-ARO)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Print-On Hook Material Label (M21-500-414)
- BRADY Label, Orange, Labels/Roll: 500 (M6-82-499-OR)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-425)
- DYMO CORP Dymo® LabelWriter Price Tag Labels, 15/16" x 7/8", 400 Labels/Roll, 1 Roll/Box (30373)
- Brady Safety Labels