Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 90
Mfr # 130767
Zoro # G5695557
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Legend Diamond only
- Color Red/Yellow/Blue/White
- Height 4-1/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 130767
- Zoro # G5695557
- UPC # 662820992851
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4-1/10" |
Label Width | 6 3/32 in |
Width | 6-7/64" |
Length | 4-7/64" |
Label Height | 4 3/32 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 3/32 in x 6 3/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 4 3/32 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 90, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13511, 13523, 13533, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911725)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200PK (708377)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- SPERIAN BY HONEYWELL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1499)
- BRADY Label, 1 51/64 in W, Clear; White (M6-73-461)
- BRADY Tape, Gray, Labels/Roll: Continuous (B30C-4000-595-GY)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-584-YL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY Raised Panel Label, White, Labels/Roll: 190 (B30EP-169-593-WT)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 7 ft Roll Length, 3/8 in Roll Width, Black on White (M21-187-C-342)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- Brady Safety Labels