Shop All Label Maker Ribbons
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 365
Mfr # B30-244-595-NFPA
Zoro # G6143191
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow/Blue/White
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Height 2-1/4"
- Legend Blank
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-244-595-NFPA
- Zoro # G6143191
- UPC # 754473183486
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Height | 2-1/4" |
Length | 2-1/4" |
Width | 2-1/4" |
Label Width | 2 1/4 in |
Label Height | 2 1/4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 2 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- STEP 2 Kid Alert Warning Signal (864804)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, with Rechargeable Headlamp (60526)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (234)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Precut Label Cartridge, White, Matte (M5-132-499)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-750-499)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- BRADY Tape, Yellow, Labels/Roll: Continuous (133158)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- Brady Safety Labels