Shop All Label Maker Ribbons
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 365
Mfr # B30-244-595-DIAM
Zoro # G6148606
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow/Blue/White
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Height 2-1/4"
- Legend Blank
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-244-595-DIAM
- Zoro # G6148606
- UPC # 754473183493
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Height | 2-1/4" |
Length | 2-1/4" |
Width | 2-1/4" |
Label Width | 2 1/4 in |
Label Height | 2 1/4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 2 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 2 1/4 in, Labels per Roll 365, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Polished Chrome (ROPEEND-SNAP-1P)
- GASTON MILLE Overshoe, Unisex, Black, 10-1/2 to 13, PR (MFPU-L)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (SD116-G2)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- BRADY Tape, Silver, Labels/Roll: Continuous (B30C-4000-584-SL)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- BRADY Label, 3/4 in W, Clear; White (BM-18-427)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-191-593-BK)
- Brady Safety Labels