Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 300
Mfr # B30-246-595-HMIG
Zoro # G7615045
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Red/Yellow/Blue/White
- Width 3"
- Length 1-1/8"
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-246-595-HMIG
- Zoro # G7615045
- UPC # 754473183530
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1-1/8" |
Height | 1-1/8" |
Label Size (HxW) - Preprinted Precut General Purpose | 1 1/8 in x 3 in |
Label Width | 3 in |
Label Height | 1 1/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 1 1/8 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1652-8.5R)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- SHOOT SUIT X-LARGE WHITE ORIGINAL (6121044XL)
- BRADY Printer Label, White, Labels/Roll: Continuous (B30C-2250-403-WT)
- BRADY High Adhesion Self Lam Vinyl Wire Cable Lbl 1.437in H x 1in W WT/CL PK of 2/RL, 2PK (THT-9-417-10)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-20-428)
- BRADY Label, 1 1/2 in W, White (M7-30-472)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-157-490-1.5-SC)
- DYMO Self-Adhesive Glossy Labeling Tape for Embossers, 0.37 in. x 12 ft Roll, Red (520102)
- Brady Safety Labels