Shop All Label Maker Ribbons
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 170
Mfr # B30-263-595-CB
Zoro # G6158476
product price: $344.21
/ea
Free Shipping & Returns
$344.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Red/Yellow/Blue/White
- Height 4"
- Legend Blank
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-263-595-CB
- Zoro # G6158476
- UPC # 754473183462
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Height | 4" |
Length | 100 ft. |
Width | 6" |
Roll Length | 100 ft |
Label Width | 6 1/4 in |
Label Height | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 1/4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 100 ft |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 1/4 in, Labels per Roll 170, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-15-S-21-NO-R5X-C)
- REEBOK Athletic Shoe, W, 11 1/2, Black, PR (RB4310)
- BRADY Label Cartridge, White, Labels/Roll: 50 (M71EP-174-593)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-32-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Label, 5/8 in W, Outdoor, White (M7C-625-422)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 1" x 18 ft, White/Black Print (1805430)
- Brady Safety Labels