Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/White, Labels/Roll: 95
Mfr # 130764
Zoro # G5715087
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Color Red/White
- Legend Danger
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130764
- Zoro # G5715087
- UPC # 662820992820
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4" |
Label Width | 6 in |
Width | 6" |
Length | 4" |
Label Height | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 95, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 13511, 13523, 13533, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Forklift Operators Must Wear Seatbelts And, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-10626)
- HAWS HAWSCLEAN Port. Eyewash Cleansing Stick (9083)
- SUPERIOR GLOVE Kevlar(R)/Glass Fm Nt Ltc 10, PR (SKFGFNLTC0)
- VIKING Open Road 150D Suit - Green (2900G-M)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Red (M21-750-595-RD)
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-499)
- BRADY Label, 4 in W, Black; White; Yellow (M7-38-483-CAUTION)
- BRADY Precut Label Roll Cartridge, Blue/White (M4C-1000-595-BL-WT)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-492)
- ZORO SELECT 2" x 12 White Magnetic Write-On Tag, Pk25 (9F113)
- Brady Safety Labels