Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/White, Labels/Roll: 90
Mfr # 130771
Zoro # G5543027
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Color Red/White
- Legend Diamond only
- Height 4-1/10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 130771
- Zoro # G5543027
- UPC # 662820992899
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 4-1/10" |
Label Width | 6 3/32 in |
Width | 6-7/64" |
Length | 4-7/64" |
Label Height | 4 3/32 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 3/32 in x 6 3/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV89, 5RW02, 5RW12, Compatible Mfr Part Number 13511, 13523, 13533, Label Color White, Label Finish Gloss, Label Height 4 3/32 in, Label Material Vinyl, Label Width 6 3/32 in, Labels per Roll 90, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-7569, Recommended Ribbon 13511, 13523, 13533, Resistance Properties Abrasion-Resistant, Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- LYLE Visitor Parking Sign, 18" x 12, T1-1191-EG_12x18 (T1-1191-EG_12x18)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- BRADY Label Cartridge, Black/White, Labels/Roll: 160 (M-81-488)
- BRADY Precut Label Roll Cartridge, Translucent (M5C-1000-427)
- BRADY Wire and Cable Label, White, Matte Finish (M4-125-075-342)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (BM-375-175-342)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on White (M21-750-595-WT)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- PRECISION DYNAMICS Caution Radioactive Material Labels, 167/rl (140045)
- Brady Safety Labels