Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/White, Labels/Roll: 300
Mfr # B30-241-595-ANSIDA
Zoro # G6218082
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Width 3"
- Length 2-1/4"
- Height 2-1/4"
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-241-595-ANSIDA
- Zoro # G6218082
- UPC # 754473191207
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 2-1/4" |
Height | 2-1/4" |
Label Height | 2 1/4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 3 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Cartridge Label, Black/White, Labels/Roll: 250 (1868705)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- GLOBAL INDUSTRIAL Emergency Eyewash Spray Head Assembly, Replacement (708RP543)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- BRADY Label, Red/Black/White, Labels/Roll: 300 (B30-241-595-OSHADA)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-500-595-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- BRADY Label, 3 in W, White (M6-22-424)
- Brady Label Maker Tapes, Labels, Signs & Tags