Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Black/White, Labels/Roll: 300
Mfr # B30-241-595-OSHADA
Zoro # G5828742
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Width 3"
- Length 2-1/4"
- Height 2-1/4"
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-241-595-OSHADA
- Zoro # G5828742
- UPC # 754473191283
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 2-1/4" |
Height | 2-1/4" |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 3 in |
Label Height | 2 1/4 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1852-5)
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2-1/2 lb. (FA110)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- BRADY Cartridge Label, White, Labels/Roll: 5000 (BM71-11-499)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Thermal Transfer Label, Yellow/Translucent, Labels/Roll: 100 (PTL-23-427-YL)
- Brady Safety Labels