Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Black/White, Labels/Roll: 175
Mfr # B30-25-595-OSHADA
Zoro # G7579652
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Width 6"
- Length 4"
- Height 4"
- Material Brady B-595 Vinyl Film with Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-595-OSHADA
- Zoro # G7579652
- UPC # 754473191276
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 4" |
Height | 4" |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 in |
Label Width | 6 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter, HEPA, Magenta, 6 PK, NIOSH (10080455)
- 5.11 Watch Cap, Beene, Black, S/M (89250)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- BRADY Label, Red/White, Labels/Roll: 175 (B30-25-595-ANSIDA)
- BRADY Precut Label Roll Cartridge, White, Gloss (M5C-1500-584)
- BRADY Label, White, Labels/Roll: 3000 (THT-156-490-3)
- BRADY Precut Label Cartridge, White, Matte (M5-195-481)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- BRADY Precut Label Roll Cartridge, Clear/White (M4C-1000-595-CL-WT)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- Brady Label Maker Tapes, Labels, Signs & Tags