Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red, Labels/Roll: 500
Mfr # THTEP-167-593-.5RD
Zoro # G1913152
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Printer Series Compatibility Thermal Transfer Printer
- Height 1-1/2"
- Legend Blank
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-167-593-.5RD
- Zoro # G1913152
- UPC # 662820643968
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1-1/2" |
Width | 1-13/64" |
Length | 1-1/2" |
Label Height | 1 1/2 in |
Label Width | 1 13/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 13/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color Red, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-505)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-1014-L-16740)
- MCR SAFETY Regular Weight Cotton Poly Black, S, PK12 (9500SB)
- PUMA SAFETY SHOES Work Shoes, 7-1/2, C, Black, Steel, Womens, P (642925-7.5 C)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 500 (THT-82-427-0.5)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-492)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL (B33-55-8591-SL)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- BRADY Label, 3/4 in W, White (M7-18-498)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- BROTHER INTERNATIONAL Black on Yellow 1'' (TZE651)
- Brady Safety Labels