Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Rectangle, White, 1 31/64" W
Mfr # M7-54-425-FT
Zoro # G208260548
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Application Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Wire and Cable Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Adhesive Adhesive
- Roll Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-54-425-FT
- Zoro # G208260548
- UPC # 888434605851
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1 9/16 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 31/64 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 31/64 in x 1 9/16 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Material Properties Harsh Environment, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 1 9/16 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200, M7-R6400, Printer Series Compatibility BMP71, M710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, PVC Dots, Cotton/Polyester, Wt, PK12 (9660L)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, L (1040RS-L)
- HEXARMOR Welding Gloves, A3, Gunn Cut, XL, PR (5051-XL (10))
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-9-427)
- BRADY Label, 1 in W, Clear; Red (M6-21-427-RD)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Label Tape Cartridge, Gray, Labels/Roll: Continuous (113144)
- Brady Safety Labels