Shop All Label Maker Ribbons
Brady
Label, Rectangle, White, 1 3/16" W
Mfr # M6-1-8425-FP
Zoro # G308434443
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Material Polypropylene
- Adhesive Adhesive
- Label Width 1 3/16 in
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-1-8425-FP
- Zoro # G308434443
- UPC # 888434601976
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Width | 1 3/16 in |
Label Height | 25/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Flag-Style Cable & Wire Labels | 1 3/16 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 1 3/16 in x 25/32 in |
Description
Label, Adhesive Material Acrylic, Adhesive Properties Permanent, Adhesive Type Permanent, Material Properties Aggressive Adhesive, Label Material Polypropylene, Label Color White, Label Finish Gloss, Label Height 25/32 in, Label Width 1 3/16 in, Number of Labels Included 250, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- CHARTPAK Press-On Numbers, Vinyl, 4", Black, PK23 (01193)
- CONDOR Cut-Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2MDA2)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- BRADY Label, 1 in W, White (M6-19-499)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Label, 1 1/2 in W, White (M6-30-459)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R6107)
- BRADY Label, 3/4 in W, White (M6-18-498)
- BRADY Label, 2 in W, Indoor, Yellow (BM7C-2000-854-YL)
- DNP Resin/Wax Printer Ribbon 4.09"x 508 ft., use with Intermec 3400 / 8646 Printers, Pk24 (18100585)
- Brady Safety Labels