Shop All Secondary Labels
Brady
Label, PSVinyl, 4in.Hx4in.W, 500 Labels
Mfr # 53070
Zoro # G9394795
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Adhesive Yes
- No. of Labels 500
- Legend (NFPA Diamond) Health Hazard...Fire Hazard...Etc.
- Metal Detectable No
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 53070
- Zoro # G9394795
- UPC # 754473530709
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 4 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFPA, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Meat Washing Only Sign, Portrait (OS-NS-D-710-V-14167)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474C59 (474C59)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size L, PR, Color: Black (SWTACSL/L)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58558)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58547)
- 3M Secondary Label, Multicolor, PK12 (340427)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- 3M Secondary Label, PK12 (340452)
- Brady Safety Labels