Shop All Identification Labels
Brady
Label, PS Vinyl, 1inHx1inW, Haz Area, PK10
Mfr # 60199
Zoro # G9387375
product price: $66.69
/pk 10, $6.67/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 1 in
- Height 1 in
- Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60199
- Zoro # G9387375
- UPC # 754473601997
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Details
Header | No Header |
Material | vinyl |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Subject Matter | Chemical/Hazardous |
Language | No Text |
Shape | Triangle |
Mounting Style | Self-adhesive |
Legend | No Text |
Background Color | Yellow |
Legend/Background Color | Black/Yellow |
Write on Surface | No |
Legend Color | black |
Metal Detectable | No |
Self-Adhesive | Yes |
Item | Label |
Legend Style | Symbol |
Indoor/Outdoor Usage | Indoor/Outdoor |
No. of Labels | 10 |
Laminated | No |
Description
Label, Language No Text, Legend Pictogram Only, Header No Header, Material Vinyl, Height 1 in, Width 1 in, Legend Color Black, Background Color Yellow, Legend Style Symbol, Shape Triangle, Write on Surface No, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- BRADY Pipe Marker, Steam, Yellow, 41513 (41513)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- BRADY Tag, Poly, Target Organs Affected, PK25 (76228)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- Brady Identification Labels