Shop All Identification Labels
Brady
Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10
Mfr # 60191
Zoro # G9387296
product price: $76.49
/pk 10, $7.65/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material vinyl
- Width 1 in
- Height 1 in
- Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60191
- Zoro # G9387296
- UPC # 754473601911
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Details
Header | No Header |
Material | vinyl |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Subject Matter | Chemical/Hazardous |
Language | No Text |
Shape | Triangle |
Mounting Style | Self-adhesive |
Legend | No Text |
Background Color | Black |
Legend/Background Color | Black/Yellow |
Legend Color | black |
Laminated | No |
Metal Detectable | No |
Legend Style | Symbol |
Indoor/Outdoor Usage | Indoor/Outdoor |
Self-Adhesive | Yes |
No. of Labels | 10 |
Item | Label |
Description
Label, Language No Text, Legend Pictogram Only, Header No Header, Material Vinyl, Height 1 in, Width 1 in, Legend Color Black, Background Color Yellow, Legend Style Symbol, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red (09508)
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86886)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-2-PK (WO-2-PK)
- BRADY Equipment Label, 3-1/2 In. H, 5 In. W, PK5 (86150)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL105P)
- Brady Identification Labels