Shop All Label Maker Accessories
Brady
Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L
Mfr # B30-R10000-GN
Zoro # G7427183
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Standards RoHS Compliance
- Width 4 21/64 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-R10000-GN
- Zoro # G7427183
- UPC # 754473211707
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 200 ft |
Ribbon Width | 4 5/16 in |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Details
Printer Series Compatibility | BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100 |
Item | Label Printer Ribbon Cartridge |
For Use With | BBP30, BBP31, BBP33, BBP35, BBP37 |
Standards | RoHS Compliance |
Color | Green |
Ink Color | Green |
Compatible Mfr Part Number | BBP35, BBP37, S3000 |
Ribbon Color | Green |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R10000 |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Green, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, S ( 8 ), Orange (116-08)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, XL, Blue (SA6604)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 7XL (302-0500-YEL/7X)
- CONDOR Breakway Vest, Orange/Red, 2XL/3XL (53YN39)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- Brady Safety Labels