Shop All Label Makers & Printers
Brady
Label Printer Kit, Max 4 21/64" W Label
Mfr # 176714
Zoro # G611904046
Free Shipping & Returns
$5,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Printing Capability Single Color
- Display Color LCD Screen
- Printer Connectivity Ethernet, RS232, USB 2.0, USB Host
- Features Heavy Duty, Maximum Output
- Printhead Resolution 600 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176714
- Zoro # G611904046
- UPC # 888434625903
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 21/64 in |
Details
Color Printing Capability | Single Color |
Display | Color LCD Screen |
Printer Connectivity | Ethernet, RS232, USB 2.0, USB Host |
Features | Heavy Duty, Maximum Output |
Item | Label Printer Kit |
Printhead Resolution | 600 dpi |
Application | Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling |
Compatible Mfr Part Number | 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT- |
Mode of Operation | PC connected, Stand-alone |
Power Source | AC Adaptor |
Label Series Compatibility | 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT- |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Included Software | Brady Workstation, Product and Wire ID |
Ribbon Series Compatibility | Heatex, R4300, R4400, R4500, R4700, R4900, R6000HF, R6100, R6200, R6300, R6400, R6600, R6700, R6800 |
Barcode Capable | Yes |
Battery Included | No |
Maximum Labels/Day | 7,000 |
Built-In Label Templates | No |
Input Method | Touchscreen |
Print Technology | Direct Thermal, Thermal Transfer |
Starter Kit Type | Cable and Wire Labeling Kit |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 822HZ7, 822J01, 822J04, Compatible Mfr Part Number 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT-, Maximum Label Width 4 21/64 in, Maximum Labels/Day 7,000, Application Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 10-3/8" Inside Width (304)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- BAZIC PRODUCTS DDI 1082268 BAZIC 1/2" 3-Ring Binder - Green View Finder 2 Pockets Case of 12 (4102)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-PWID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Label Maker Printer (151291)
- BRADY Label Maker Printer (151292)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-SFID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- AMERICAN LABELMARK CO LabelMaster® "UN3373 Biological Substance Category B" Labels, 2"L x 2-3/4"W, White, Roll of 500 (L380B)
- Brady Label Makers & Printers