Shop All Label Makers & Printers
Brady
Label Printer Kit, Max 4 21/64" W Label
Mfr # 176706
Zoro # G911755430
Free Shipping & Returns
$6,308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printhead Resolution 600 dpi
- Printer Connectivity Ethernet, RS232, USB 2.0, USB Host
- Application Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling
- Features Heavy Duty, Maximum Output
- Battery Size Rechargeable Lithium-ion Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176706
- Zoro # G911755430
- UPC # 888434625828
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 4 21/64 in |
Details
Printhead Resolution | 600 dpi |
Printer Connectivity | Ethernet, RS232, USB 2.0, USB Host |
Item | Label Printer Kit |
Application | Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling |
Features | Heavy Duty, Maximum Output |
Display | Color LCD Screen |
Color Printing Capability | Single Color |
Ribbon Series Compatibility | Heatex, R4300, R4400, R4500, R4700, R4900, R6000HF, R6100, R6200, R6300, R6400, R6600, R6700, R6800 |
Maximum Labels/Day | 7,000 |
Battery Included | Yes |
Starter Kit Type | Cable and Wire Labeling Kit |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Included Software | Brady Workstation, Product and Wire ID |
Label Series Compatibility | 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT- |
Barcode Capable | Yes |
Mode of Operation | PC connected, Stand-alone |
Print Technology | Direct Thermal, Thermal Transfer |
Compatible Mfr Part Number | 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT- |
Power Source | AC Adaptor |
Built-In Label Templates | No |
Input Method | Touchscreen |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 822HZ7, 822J01, 822J04, Compatible Mfr Part Number 3PS-, BPT-, HCM-, HSNX-, HX-, LSZH-, PS-, PSHT-, PSL-, THT-, Maximum Label Width 4 21/64 in, Maximum Labels/Day 7,000, Application Barcode Labeling, Circuit Board Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit, Mode of Operation PC connected, Stand-alone
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (HGeS6315PK)
- ZORO SELECT Poly Mailer, 6"x9", White, PK1000 (36DZ01)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- XEROX Revolution NeverTear, 10 mil, 8.5 x 11, Smooth White, PK500 (3R20179)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Label Maker Printer (151294)
- LETRATAG Labler Electronic (1749027)
- Brady Labels & Label Makers