Shop All Label Makers & Printers
Brady
Label Printer Kit, 4 1/4" Max Label Width
Mfr # 176720
Zoro # G211755482
Free Shipping & Returns
$2,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Ethernet, USB, USB 2.0, Wi-Fi
- Display Color LCD Touch Screen
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Hazard Communication Identification, Laboratory Labeling, Pipe and Valve Marking, Wire and Cable Labeling
- Features fast changeovers, Zero Waste
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176720
- Zoro # G211755482
- UPC # 888434625965
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 1/4 in |
Details
Printer Connectivity | Ethernet, USB, USB 2.0, Wi-Fi |
Item | Label Printer Kit |
Display | Color LCD Touch Screen |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Hazard Communication Identification, Laboratory Labeling, Pipe and Valve Marking, Wire and Cable Labeling |
Features | fast changeovers, Zero Waste |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Mode of Operation | PC connected |
Label Series Compatibility | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Starter Kit Type | Cable and Wire Labeling Kit |
Maximum Labels/Day | 3,000 |
Compatible Mfr Part Number | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Included Software | Brady Workstation, Product and Wire ID |
Input Method | Touchscreen |
Ribbon Series Compatibility | B30 Series |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Built-In Label Templates | No |
Power Source | AC Adaptor |
Barcode Capable | Yes |
Print Technology | Thermal Transfer |
Battery Included | No |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 822HZ5, 822HZ8, 822J02, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 48 In. W (5PGT3)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- AMANO Replacement Ribbon, For Use W/TCX-11/5477 (CE-315151)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- BRADY Label Maker Printer (151293)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Label Maker Printer (153710)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BROTHER Desktop Label Printer, 360 dpi, 3.3 lb (PTP900C)
- Brady Labels & Label Makers