Shop All Label Makers & Printers
Brady
Label Printer Kit, 4 1/4" Max Label Width
Mfr # 176713
Zoro # G511904061
Free Shipping & Returns
$4,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Color LCD Touch Screen
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling
- Printer Connectivity Cabled, Ethernet, USB 2.0, USB Host
- Printhead Resolution 600 dpi
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176713
- Zoro # G511904061
- UPC # 888434625897
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 4 1/4 in |
Details
Display | Color LCD Touch Screen |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling |
Printer Connectivity | Cabled, Ethernet, USB 2.0, USB Host |
Item | Label Printer Kit |
Printhead Resolution | 600 dpi |
Color Printing Capability | Single Color |
Features | Requires No Caliberation |
Battery Included | No |
Print Technology | Direct Thermal, Thermal Transfer |
Ribbon Series Compatibility | B30 Series |
Power Source | AC Adaptor |
Mode of Operation | PC connected |
Label Series Compatibility | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Built-In Label Templates | No |
Included Software | Brady Workstation, Product and Wire ID |
Maximum Labels/Day | 5,000 |
Starter Kit Type | Cable and Wire Labeling Kit |
Input Method | Touchscreen |
Barcode Capable | Yes |
Compatible Mfr Part Number | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, 822HZ6, 822HZ9, 822J03, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal 4315 Paper Cutter (IDECU0451H)
- GHENT 24"x36" Glass Dry Erase Board, White (ARIASN23WH)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- MEAD Steno Book, Spell Write, Assorted (43082)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- BRADY Label Maker Printer (151293)
- RUBBERMAID Dymo Thermal Transfer Printer, DYM, Black, Nylon Tape Print Media (1738976)
- Brady Labels & Label Makers