Shop All Label Makers & Printers
Brady
Label Printer Kit, 4 1/4" Max Label Width
Mfr # 176705
Zoro # G211755383
Free Shipping & Returns
$5,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Printing Capability Single Color
- Printer Connectivity Cabled, Ethernet, USB 2.0, USB Host
- Features Requires No Caliberation
- Display Color LCD Touch Screen
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176705
- Zoro # G211755383
- UPC # 888434625811
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 4 1/4 in |
Details
Color Printing Capability | Single Color |
Printer Connectivity | Cabled, Ethernet, USB 2.0, USB Host |
Features | Requires No Caliberation |
Display | Color LCD Touch Screen |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Pipe and Valve Marking, Solar Panel Labeling, Wire and Cable Labeling |
Printhead Resolution | 600 dpi |
Item | Label Printer Kit |
Print Technology | Direct Thermal, Thermal Transfer |
Ribbon Series Compatibility | B30 Series |
Power Source | AC Adaptor |
Input Method | Touchscreen |
Included Software | Brady Workstation, Product and Wire ID |
Built-In Label Templates | No |
Barcode Capable | Yes |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Maximum Labels/Day | 5,000 |
Battery Included | Yes |
Mode of Operation | PC connected |
Starter Kit Type | Cable and Wire Labeling Kit |
Compatible Mfr Part Number | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Label Series Compatibility | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, 822HZ6, 822HZ9, 822J03, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 5,000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEGU Magnetic Wooden Blocks, 24-Piece Set, Tints (24P-TNT-306T)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White (UNV43204)
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- ADVANTUS Panel Clips, Assort Metallic Colors, PK20 (75338)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Label Maker Printer (153710)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- AMERICAN LABELMARK CO LabelMaster® "UN3373 Biological Substance Category B" Labels, 4"L x 4-3/4"W, White, Roll of 500 (L380)
- Brady Label Makers & Printers