Shop All Label Makers & Printers
Brady
Label Printer Kit, 4 1/4" Max Label Width
Mfr # 176704
Zoro # G811755394
Free Shipping & Returns
$2,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size Rechargeable Lithium-ion Battery
- Printer Connectivity Ethernet, USB, USB 2.0, Wi-Fi
- Color Printing Capability Single Color
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Hazard Communication Identification, Laboratory Labeling, Pipe and Valve Marking, Wire and Cable Labeling
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 176704
- Zoro # G811755394
- UPC # 888434625804
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 4 1/4 in |
Details
Item | Label Printer Kit |
Printer Connectivity | Ethernet, USB, USB 2.0, Wi-Fi |
Color Printing Capability | Single Color |
Application | Asset Tracking, Barcode Labeling, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Hazard Communication Identification, Laboratory Labeling, Pipe and Valve Marking, Wire and Cable Labeling |
Printhead Resolution | 300 dpi |
Display | Color LCD Touch Screen |
Features | fast changeovers, Zero Waste |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Ribbon Series Compatibility | B30 Series |
Starter Kit Type | Cable and Wire Labeling Kit |
Barcode Capable | Yes |
Maximum Labels/Day | 3,000 |
Label Series Compatibility | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Power Source | AC Adaptor |
Included Software | Brady Workstation, Product and Wire ID |
Compatible Mfr Part Number | B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R- |
Built-In Label Templates | No |
Input Method | Touchscreen |
Print Technology | Thermal Transfer |
Mode of Operation | PC connected |
Battery Included | Yes |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 822HZ5, 822HZ8, 822J02, Compatible Mfr Part Number B30-, B30C-, B30EP-, B33-, B33C-, B33D-, B33FP-, B33FT-, B33R-, Maximum Label Width 4 1/4 in, Maximum Labels/Day 3,000
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- ZORO SELECT 8" x 6" Open Poly Bags, 3 mil, Clear (5DHG3)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 10", Kraft, 15/Bundle (55VH98)
- ADAM EQUIPMENT Scale Protective Cover, Clear (700200056)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- BRADY Label Maker Printer (151293)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Label Maker Printer (151291)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- Brady Labels & Label Makers