Shop All Label Makers & Printers
Brady
Label Printer Kit, 2" Max Label Width
Mfr # 176726
Zoro # G311755412
product price: $1,260.99
/ea
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
- Display Color Touch Screen;LCD backlit graphics display
- Printer Connectivity Bluetooth(R) 5 Low Energy (class II), USB, USB 2.0, Wi-Fi
- Features Wi-Fi Option
- Color Printing Capability Single Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176726
- Zoro # G311755412
- UPC # 888434626023
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Battery Size | Rechargeable Lithium-ion Battery |
Maximum Label Width | 2 in |
Details
Application | Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling |
Display | Color Touch Screen;LCD backlit graphics display |
Printer Connectivity | Bluetooth(R) 5 Low Energy (class II), USB, USB 2.0, Wi-Fi |
Features | Wi-Fi Option |
Color Printing Capability | Single Color |
Item | Label Printer Kit |
Printhead Resolution | 300 dpi |
Built-In Label Templates | Flags, Patch Panel, Terminal Block, Wire Wrap |
Mode of Operation | Mobile device connected |
Starter Kit Type | Cable and Wire Labeling Kit |
Maximum Labels/Day | 750 |
Barcode Capable | Yes |
Compatible Mfr Part Number | BM-, BMC-, M6-, M6C- |
Included Software | Brady Workstation, Product and Wire ID |
Print Technology | Thermal Transfer |
Power Source | AC Adaptor, Rechargeable Battery |
Continuous and Die-Cut Materials Supported | Continuous and Die-cut |
Battery Included | Yes |
Input Method | Touchscreen |
Label Series Compatibility | BM-, BMC-, M6-, M6C- |
Description
Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 803TU0,803TT9,803V09,803TT8,822J14,822J08,822J11, Compatible Mfr Part Number BM-, BMC-, M6-, M6C-, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling Kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW 1500 COLORED PENCILS, 12PC (51630)
- BUSINESS SOURCE Heavy duty Filament Tape 2" Width x 60 yd Length (64018)
- A&D WEIGHING Digital Platform Bench Scale 130 lb. Capacity (SW-60KM)
- MEASURETEK Bench Scale, Digital, 3kg/6 lb., LCD (GGS_42961)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY i5300 Industrial Label Printer 600 dpi with PWID Software Suite (153716)
- BRADY Label Maker Printer (151291)
- BRADY Wraptor A6200 Wrap Printer Applicator with Wi-Fi and Software (A6200-NAB-WIFI)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- Brady Label Makers & Printers